Shop All Wire Terminals
Te Connectivity
8P.P.L.TERM.(D)
Mfr # 167892-2
Zoro # G500930354
product price: $3.19
/ea
Sold in multiples of 500 for $1,595.00
$1,595.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Phosphor Bronze
- Max. Temp. 185 Degrees F
- Overall Length 0.511 in
- Connection Type Through Hole - Press-Fit
- Application Power, Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 167892-2
- Zoro # G500930354
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Overall Length | 0.511 in |
Details
Connection Material | Phosphor Bronze |
Max. Temp. | 185 Degrees F |
Item | Power Tap |
Connection Type | Through Hole - Press-Fit |
Application | Power, Printed Circuit Board |
Contact Plating Material | Tin |
Mounting Type | Board Mount; Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, UTP 200-Pack (VDV826-764)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- VELVAC Form Terminal, Crimp, PK 50 (056049-50)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-38R-Q)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (4FRD7)
- Te Connectivity Wire Terminals