Shop All Headers & Wire Housings
Te Connectivity
8POS Plug Housing for GIC 2.0 Series
Mfr # 3-1971030-8
Zoro # G700956451
product price: $0.29
/ea
Sold in multiples of 400 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Rows 1
- Color Yellow
- Application Signal
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1971030-8
- Zoro # G700956451
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Connector |
Material | Nylon |
Number of Rows | 1 |
Color | Yellow |
Application | Signal |
Contact Type | Socket |
Connector Terminates To | Printed Circuit Board |
Max. Voltage | 50V AC |
Connector Type | Plug |
Number of Contacts | 8 |
Hole Center to Center | 2 mm |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, 2 Spaces, 100 A, Surface Mount, Outdoor Use, NEMA 3R, Steel, Enamel, Gray (QO2100BNRB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FRN-R-1/2)
- WINNIE INDUSTRIES Pressed Beam Clamp, 100PK (WPBC)
- SEA DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings