Shop All Headers & Wire Housings
Te Connectivity
8POS Plug Housing for GIC 2.0 EV Series
Mfr # 2-1971030-8
Zoro # G000957028
Sold in multiples of 1600 for $480.00
$480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Blue
- Application Signal
- Material Nylon
- Max. Voltage 50V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1971030-8
- Zoro # G000957028
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Color | Blue |
Application | Signal |
Material | Nylon |
Max. Voltage | 50V AC |
Contact Type | Socket |
Max. Temp. | 105°C |
Connector Type | Plug |
Connector Terminates To | Printed Circuit Board |
Hole Center to Center | 2 mm |
Number of Contacts | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Gold (V342Y)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- HONEYWELL T6031A1136 Temp Control -30/90F (T6031A1136)
- ANCOR 16-14 AWG - #10 Nylon Ring Terminal - 25-Pack (210213)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings