Shop All Headers & Wire Housings
Te Connectivity
8POS NANO MQS TL PLUG HOUSING CODE C
Mfr # 2177586-3
Zoro # G800956658
Sold in multiples of 60 for $101.40
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Black
- Material Glass-Filled PBT
- Features Terminal Position Assurance
- Length 11.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2177586-3
- Zoro # G800956658
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 11.5 mm |
Height | 0.646 in |
Width | 0.583 in |
Details
Number of Rows | 2 |
Color | Black |
Material | Glass-Filled PBT |
Features | Terminal Position Assurance |
Number of Contacts | 8 |
Max. Voltage | 12V DC |
Hole Center to Center | 1.8 mm |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings