Shop All Headers & Wire Housings
Te Connectivity
8Pos Nano Mqs Tl Plug Housing Code A
Mfr # 2177586-1
Zoro # G005916808
product price: $1.15
/ea
Sold in multiples of 90 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 0.646 in
- Color Black
- Width 0.583 in
- Material Glass-Filled PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2177586-1
- Zoro # G005916808
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 0.646 in |
Width | 0.583 in |
Length | 11.5 mm |
Details
Number of Rows | 2 |
Color | Black |
Material | Glass-Filled PBT |
Features | Terminal Position Assurance |
Hole Center to Center | 1.8 mm |
Max. Voltage | 12V DC |
Max. Temp. | 105°C |
Number of Contacts | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- HONEYWELL Key Switch On-Off-On 20A 12VDC Quick Connect Terminals (84830-08)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- MERSEN Fuse, G Class, AG Series, Time Delay, 10 A, 600V AC, Nonindicating (AG10)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings