Shop All Headers & Wire Housings
Te Connectivity
8POS AMP MCP2.8 REC HSG ASSY
Mfr # 4-1670894-1
Zoro # G300956257
Sold in multiples of 30 for $77.70
$77.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Glass-Filled PBT
- Length 54.1 mm
- Width 1.012 in
- Height 1.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1670894-1
- Zoro # G300956257
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 54.1 mm |
Width | 1.012 in |
Height | 1.23 in |
Details
Number of Rows | 2 |
Material | Glass-Filled PBT |
Color | Black |
Features | Terminal Position Assurance |
Number of Contacts | 8 |
IP Rating | IP67 |
Max. Voltage | 42V DC |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 140°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20494108)
- OMRON Socket, 8 PIN (P2CF-08-E)
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK25 (160185-025)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings