Shop All Headers & Wire Housings
Te Connectivity
8POS AMP MCP2.8 REC HSG ASSY
Mfr # 2-1670894-1
Zoro # G900956770
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Glass-Filled PBT
- Features Terminal Position Assurance
- Color Black
- Length 54.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1670894-1
- Zoro # G900956770
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Length | 54.1 mm |
Width | 1.012 in |
Height | 1.23 in |
Details
Number of Rows | 2 |
Material | Glass-Filled PBT |
Features | Terminal Position Assurance |
Color | Black |
Max. Voltage | 42V DC |
IP Rating | IP67 |
Max. Temp. | 140°C |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, 2-BI, AI (RIBTW24B-BCAI)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF0215N)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings