Shop All Terminal Blocks
Te Connectivity
8PCR-08-006=#8 TRIBARRIER
Mfr # 4-1437657-3
Zoro # G400973161
product price: $14.55
/ea
Sold in multiples of 10 for $145.50
$145.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600 V
- Color Black
- Length 3.573 in
- Screw Head Type Wire Clamp Combo Head
- Mounting Ears Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1437657-3
- Zoro # G400973161
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 3.573 in |
Screw Size | 8-32 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFNT1-I)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22974083)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 347/600V AC, B Curve (BDA36100)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit (2512)
- ARMSTRONG INTERNATIONAL Connector Block, 1/2 In, FNPT (B2311C-1)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- Te Connectivity Power Distribution Blocks & Terminal Blocks