Shop All Terminal Blocks
Te Connectivity
8P TERMI-BLOK PCB MOUNT
Mfr # 282856-8
Zoro # G300929947
product price: $3.99
/ea
Sold in multiples of 1000 for $3,990.00
$3,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 VAC
- Contact Current Rating (Max) 24 A
- Interlock With
- Contact Base Material Brass
- Contact Mating Area Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 282856-8
- Zoro # G300929947
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Screw Size | M3 |
PCB Tail Length | .138 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L6C)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD170)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 20PK (60834)
- GE Terminal Block, 50A, 3 Pole, 600V (CR2960SY139C3B)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- UPUN Type UKJ-4RD Fuse Terminals for 5x20 mm Fuses, 60-PK (ASIUK5HESI)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- Te Connectivity Terminal Blocks