Shop All Headers & Wire Housings
Te Connectivity
8P MTEI RCPT HSG ASY 24
Mfr # 172052-8
Zoro # G100955771
product price: $1.69
/ea
Sold in multiples of 45 for $76.05
$76.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 250V AC
- Wire Connector Style Standard
- Height 13.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172052-8
- Zoro # G100955771
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 13.8 mm |
Length | 0.886 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Wire Connector Style | Standard |
Connector Type | Receptacle |
Connection Material | Phosphor Bronze |
Wire Range | 24 AWG |
For Use With | Post Header Assembly |
Max. Temp. | 95°C |
Material | Nylon |
Hole Center to Center | 2.5 mm |
Standards | UL |
Number of Contacts | 8 |
Connector Terminates To | Wire & Cable |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Pre-Tin Plated |
Contact Finish | Pre-Tin Plated |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Wraptor, Large (CW-T3R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR3GH13)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8DBRB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings