Shop All Headers & Wire Housings
Te Connectivity
8P MICRO MNL PLUG FREE HNG DBL RW HSG V0
Mfr # 3-794616-8
Zoro # G100957409
product price: $0.43
/ea
Sold in multiples of 200 for $86.00
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Color Natural
- Material Polyamide
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-794616-8
- Zoro # G100957409
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Max. Single Wire Size | 20 AWG |
Min. Single Wire Size | 30 AWG |
Details
Item | Housing |
Number of Rows | 2 |
Application | Power, Signal |
Color | Natural |
Material | Polyamide |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC/DC |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Hole Center to Center | 3 mm |
Number of Contacts | 8 |
Current Rating | 4.25 A |
Terminal Type | Crimp |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-5-EC)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings