Shop All Headers & Wire Housings
Te Connectivity
8P JUNIOR-TIMER HSG PART D1 ASS'Y
Mfr # 1897119-4
Zoro # G700956185
product price: $1.39
/ea
Sold in multiples of 500 for $695.00
$695.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide
- Height 0.9055 in
- Length 35.5 mm
- Number of Rows 1
- Width 0.4331 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1897119-4
- Zoro # G700956185
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Height | 0.9055 in |
Length | 35.5 mm |
Width | 0.4331 in |
Details
Material | Polyamide |
Number of Rows | 1 |
Color | Brown |
Number of Contacts | 8 |
Hole Center to Center | 5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (CR305F002)
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Red (HS359-S10-RED)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070TF150D20)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings