Shop All Headers & Wire Housings
Te Connectivity
8P FH PLUG VAL-U-LOK FH GW
Mfr # 1969604-8
Zoro # G700957021
product price: $0.30
/ea
Sold in multiples of 350 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; UL E28476; UL Recognized
- Material Polyamide
- Height 9.6 mm
- Length 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969604-8
- Zoro # G700957021
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.6 mm |
Length | 18 mm |
Width | 0.937 in |
Details
Item | Housing |
Number of Rows | 2 |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Polyamide |
Color | White |
Application | Power, Signal |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Hole Center to Center | 4.2 mm |
Terminal Type | Crimp |
Number of Contacts | 8 |
Contact Type | Pin |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K10)
- 3M 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU14-6FX)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30499)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Double Pole DoubleThrow Center Off 10A 250V/10A (HBL223MM)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings