Shop All PCB Connectors
Te Connectivity
8P DIP SKT 300 CL LDR PB FREE
Mfr # 1-2199298-2
Zoro # G301040801
product price: $0.16
/ea
Sold in multiples of 6000 for $960.00
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Color Black
- Length 0.4 in
- Material Glass-Filled PBT
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2199298-2
- Zoro # G301040801
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 0.4 in |
Details
Item | Socket |
Application | Signal |
Color | Black |
Material | Glass-Filled PBT |
Number of Rows | 2 |
Number of Contacts | 8 |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 60 µin |
Terminal Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Current Rating | 1 A |
Terminal Type | Through Hole |
Contact Finish | Tin Plated |
Connection Material | Phosphor Bronze |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2A3A)
- DEFENDER CABLE 16/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-47)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXX)
- IFM Wireable M8 connector (E10919)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity PCB Connectors