Shop All Headers & Wire Housings
Te Connectivity
8P 2MM MINI AMP-IN HDR HSG
Mfr # 172890-8
Zoro # G400955709
product price: $0.51
/ea
Sold in multiples of 200 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.14 in
- For Use With Low Profile Miniature AMP-IN Connectors
- Number of Rows 1
- Length 0.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172890-8
- Zoro # G400955709
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 0.14 in |
Length | 0.66 in |
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 30 AWG |
Details
Item | Connector |
Color | Natural |
For Use With | Low Profile Miniature AMP-IN Connectors |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Max. Temp. | 105°C |
Max. Voltage | 250V AC/DC |
Connector Terminates To | Printed Circuit Board |
Hole Center to Center | 2 mm |
Connector Type | Crimp |
Number of Contacts | 8 |
Contact Type | Pin |
Connection Material | Brass |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1100-2BM60-1LA0)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port Bend Lever Switch 20 Amps 85-125 PSI (LF10-4H)
- MARINCO 30 AMP RV RIGHT ANGLE LOCKING CORDSET, 30FT (30RPCRV)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings