Shop All Terminal Blocks
Te Connectivity
8DBL-07-002=8DBL TRI BARRIER
Mfr # 796709-2
Zoro # G100973829
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600 V
- Color Black
- Length 3.135 in
- UL Flammability Rating UL 94V-0
- Connector & Contact Terminates To Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 796709-2
- Zoro # G100973829
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 3.135 in |
Screw Size | 8-32 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 20 in H, 8 in D, Hinged (HSDH202008SS)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 350A, 600V AC, Non-Indicating (HSJ350)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, A600/Q600, 3P (9001KS53FBH13)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- Te Connectivity Terminal Blocks