Shop All PCB Connectors
Te Connectivity
820-AG11D=SOCKET ASSY
Mfr # 6-1437537-6
Zoro # G901069639
product price: $4.55
/ea
Sold in multiples of 20 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Material Polyester
- Application Signal
- Hole Center to Center 2.54 mm
- Number of Contacts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1437537-6
- Zoro # G901069639
- Country of Origin Switzerland
- Category PCB Connectors
Dimensions
Length | 1 in |
Details
Item | Socket |
Material | Polyester |
Application | Signal |
Hole Center to Center | 2.54 mm |
Number of Contacts | 20 |
Max. Temp. | 125°C |
Contact Type | Pin |
Connection Material | Beryllium Copper |
Terminal Type | Through Hole |
Number of Rows | 2 |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 25 µin |
Terminal Finish | Tin-Lead |
Contact Finish | Gold Plated |
Current Rating | 3 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- CANTEX COUPLING EXPANSION1-1/2"" (5144035U)
- HUBBELL 4 Wire Industrial Straight Blade Plug 120/208VAC 60A (HBL7303C)
- HONDA Air Cleaner (17210-Z6L-010)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity PCB Connectors