Shop All PCB Connectors
Te Connectivity
80 ME .050 L/P M/L .140S PB-FREE
Mfr # 5822469-4
Zoro # G901043264
product price: $22.65
/ea
Sold in multiples of 4 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Printed Circuit Board
- Color Natural
- Features With Center Post
- Material Liquid Crystal Polymer
- Contact Finish Tin Plated; Tin over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5822469-4
- Zoro # G901043264
- Country of Origin Unknown
- Category PCB Connectors
Details
Item | Socket |
For Use With | Printed Circuit Board |
Color | Natural |
Features | With Center Post |
Material | Liquid Crystal Polymer |
Contact Finish | Tin Plated; Tin over Nickel |
Number of Contacts | 80 |
Connection Material | Phosphor Bronze |
Contact Plating Thickness | 200 µin |
Number of Rows | 1 |
Hole Center to Center | 1.27 mm |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Blk (OSSMT-MDE)
- SQUARE D Handle Padlock Attachment (HPAFYQ)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- SIEMENS Coil Kit, 208VAC, NEMA Size 00-2.5 (75D73070D)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity PCB Connectors