Shop All Terminal Blocks
Te Connectivity
8 POS TERMI-BLOK PLUG VERTICAL
Mfr # 796861-8
Zoro # G800930160
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Centerline 5.08 mm [ .2 in ]
- Contact Base Material Phosphor Bronze
- Screw Plating Material Nickel
- Screw Flange With
- Screw Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 796861-8
- Zoro # G800930160
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Screw Size | M3 |
Details
Centerline | 5.08 mm [ .2 in ] |
Contact Base Material | Phosphor Bronze |
Screw Plating Material | Nickel |
Screw Flange | With |
Housing Color | Green |
Wire Range | .05 to 3 mm² [ 30 to 12 AWG ] |
Side Stackable | No |
Housing Material | Polyamide 6.6 GF |
Number of Rows | 1 |
Voltage (VAC) | 300 |
Number of Positions | 8 |
Mounting Angle | Vertical |
Screw Material | Brass |
Connector Style | Plug |
Block Type | None |
Interlock | With |
Applies To | Wire/Cable |
Current Rating (Max) (A) | 15 |
Screwless Terminal Block | No |
Contact Mating Area Plating Material | Tin |
Wire Entry Angle | Side |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHF)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 6" - 5-Pack - Black (305106)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Ivory (HBL5661I)
- BLUE SEA SYSTEMS Blue Sea 2406 Terminal Block 20AMP - 6 Circuit (2406)
- IDEAL Terminal Block 12 Pole (89-608)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- Te Connectivity Power Distribution Blocks & Terminal Blocks