Shop All Wire Terminals
Te Connectivity
8 POS LINKING TERM W ACT. PIN
Mfr # 5167892-3
Zoro # G900930275
product price: $2.59
/ea
Sold in multiples of 30 for $77.70
$77.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Through Hole - Press-Fit
- Overall Length 1/2 in
- Connection Material Phosphor Bronze
- Max. Temp. 185 Degrees F
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5167892-3
- Zoro # G900930275
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Overall Length | 1/2 in |
Details
Connection Type | Through Hole - Press-Fit |
Item | Power Tap |
Connection Material | Phosphor Bronze |
Max. Temp. | 185 Degrees F |
Terminal Type | Tab |
Application | Power, Printed Circuit Board |
Mounting Type | Board Mount; Vertical |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Two-Bearing Trolley Assembly (TR292)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410WLG)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL3769)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 20 pk (20-143F)
- GARDNER BENDER Wire Connector Kit (TK-500)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (A18-6FL)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MV14-8FBK)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- Te Connectivity Wire Terminals