Shop All Headers & Wire Housings
Te Connectivity
8 P FASTIN-ON HOUSING REC PA66 NAT
Mfr # 626229
Zoro # G700957144
product price: $0.85
/ea
Sold in multiples of 100 for $85.00
$85.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide
- Length 24.1 mm
- Color Natural
- Number of Contacts 8
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 626229
- Zoro # G700957144
- Country of Origin Brazil
- Category Headers & Wire Housings
Dimensions
Length | 24.1 mm |
Details
Item | Terminal Housing |
Material | Polyamide |
Color | Natural |
Number of Contacts | 8 |
Max. Temp. | 105°C |
Hole Center to Center | 9.2 mm |
Terminal Type | Receptacle |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, 1/2 HP (RS115I)
- EATON Cutler-Hammer Thermal Unit, 6.27 to 6.83A (FH35)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (5XFP0ID)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Flat, Stranded, PK50 (7270)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings