Shop All Headers & Wire Housings
Te Connectivity
7POS MIXED TAB HSG ASSY CODD
Mfr # 4-1670214-1
Zoro # G300956264
product price: $2.15
/ea
Sold in multiples of 40 for $86.00
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Width 1.8937 in
- Features Hybrid Connector; Terminal Position Assurance
- Length 42.5 mm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1670214-1
- Zoro # G300956264
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Width | 1.8937 in |
Length | 42.5 mm |
Height | 1.5669 in |
Details
Number of Rows | 2 |
Features | Hybrid Connector; Terminal Position Assurance |
Color | Blue |
Material | Glass-Filled PBT |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 0.157 in; 0.236 in |
Number of Contacts | 7 |
Max. Temp. | 140°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 350A, 300V AC, Non-Indicating (A3T350)
- BROAN Transformer, 16V, 10VA (C905)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Orange, PVC Insulation (411040503)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings