Shop All Headers & Wire Housings
Te Connectivity
7POS MIXED TAB HSG ASSY CODB
Mfr # 2-1670214-1
Zoro # G700956611
product price: $2.59
/ea
Sold in multiples of 1000 for $2,590.00
$2,590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 42.5 mm
- Material Glass-Filled PBT
- Height 1.5669 in
- Width 1.8937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1670214-1
- Zoro # G700956611
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 42.5 mm |
Height | 1.5669 in |
Width | 1.8937 in |
Details
Number of Rows | 2 |
Material | Glass-Filled PBT |
Color | Gray |
Features | Hybrid Connector; Terminal Position Assurance |
Number of Contacts | 7 |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 0.157 in; 0.236 in |
Max. Temp. | 140°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Load Center, TH, Main Circuit Breaker (THP108)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 51 to 90 psi, Standard Action (76054-B00000600-01)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings