Shop All Headers & Wire Housings
Te Connectivity
7P MT TAND BU GEH
Mfr # 928037-2
Zoro # G301039393
product price: $1.85
/ea
Sold in multiples of 40 for $74.00
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 530553, 530901, 5530553, 5530901
- Number of Rows 1
- Material Glass-Filled PBT
- Color Black
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 928037-2
- Zoro # G301039393
- Country of Origin United States
- Category Headers & Wire Housings
Details
For Use With | 530553, 530901, 5530553, 5530901 |
Number of Rows | 1 |
Material | Glass-Filled PBT |
Color | Black |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Contact Type | Socket |
Connector Type | Receptacle |
Number of Contacts | 7 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (8536SCG3V03H30)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-120A)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings