Shop All Time Delay Relays
Te Connectivity
7024PC=RLY STD OFF 4P 125VDC 1
Mfr # 1-1423166-3
Zoro # G000975244
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A@240VAC A
- Mounting - Relay Mounting Bracket
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Input Voltage 125 VDC
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1423166-3
- Zoro # G000975244
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
AC Contact Rating - Relay | 10A@240VAC A |
Mounting - Relay | Mounting Bracket |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Input Voltage | 125 VDC |
Type of Output | Relay |
Timer Range | 1.5 “ 15 seconds |
Operating Functions | Off-Delay |
Electrical Connection | Screw Terminal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-500-EC)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- LINEMASTER Hercules - No Shield (537-SWN)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC (201122)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (9050JCK60V24)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-300)
- ABB 10SEC TIME DELAY 120V-AC SOLID STATE RELAY (TS24110)
- Te Connectivity Time Delay Relays