Shop All Time Delay Relays
Te Connectivity
7022ZA=RLY STD OFF 2P 220V 1S
Mfr # 6-1472969-5
Zoro # G600975408
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Mounting Bracket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 220
- Type of Output Relay
- Contact Amp Rating (Resistive) 10A@240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1472969-5
- Zoro # G600975408
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Mounting Bracket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 220 |
Type of Output | Relay |
Contact Amp Rating (Resistive) | 10A@240VAC |
Electrical Connection | Screw Terminal |
Operating Functions | Off-Delay |
Timer Range | .1 “ 1 seconds |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW80)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Red (326648)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLNT6)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EN80)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC, 5A, DPDT, 0.1 sec. (TDR782XBXA-24A)
- ABB 10SEC TIME DELAY 120V-AC SOLID STATE RELAY (TS24110)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-50226-08)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- Te Connectivity Electrical Relays