Shop All Time Delay Relays
Te Connectivity
7022WC=RLY STD OFF 2P 96VDC 15
Mfr # 5-1423164-6
Zoro # G900975795
original price:
$762.69
13% off
new price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Timer Range 1.5 “ 15 seconds
- Type of Output Relay
- Input Voltage 96 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1423164-6
- Zoro # G900975795
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Timer Range | 1.5 “ 15 seconds |
Type of Output | Relay |
Input Voltage | 96 VDC |
Operating Functions | Off-Delay |
Electrical Connection | Screw Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321SW)
- BEA Wave to Open Touchless Switch (10MS41-S)
- BAKER INSTRUMENTS B1300 Ratchet Counter (B1300)
- KSR KUEBLER MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2"-VOS-L410/12-V52A)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- NORDYNE 105144000R Time Delay Relay (105144000R)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QEMR)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, asymmetrical flashing, 24...240V AC DC (RE48ACV12MW)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DPZ8)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (24EN95)
- Te Connectivity Electrical Relays