Shop All Time Delay Relays
Te Connectivity
7022Rcm=Rly Std Off 2P 60Vdc
Mfr # 7022RCM
Zoro # G405944845
product price: $901.99
/ea
Sold in multiples of 8 for $7,215.92
Free Shipping & Returns
$7,215.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection Screw Terminals
- Timer Range 1.5 “ 15 seconds
- Operating Functions Off-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7022RCM
- Zoro # G405944845
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | Screw Terminals |
Timer Range | 1.5 “ 15 seconds |
Operating Functions | Off-Delay |
Type of Output | Relay |
Input Voltage | 60 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- ABB OHYS2RJ, SEL HDL RED/YEL DR MNT W/SCREW (OHYS2RJ)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 225A, 600V AC, Non-Indicating (JJS-225)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-010)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50521-05)
- REZNOR 259780 Time Delay Relay (259780)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-55121-05)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN88)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EP21)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK60V14)
- Te Connectivity Time Delay Relays