Shop All Time Delay Relays
Te Connectivity
7022PK=RLY STD OFF 2P 125VDC
Mfr # 3-1423164-3
Zoro # G100975212
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection Screw Terminals
- Input Voltage 125 VDC
- Timer Range 1 “ 300 seconds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1423164-3
- Zoro # G100975212
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | Screw Terminals |
Input Voltage | 125 VDC |
Timer Range | 1 “ 300 seconds |
Type of Output | Relay |
Operating Functions | Off-Delay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 1006' Length, 0.0415" Diameter, Red (18SNS)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- K&S PRECISION METALS TUBE 1/4X12"" SS CD1 (87115)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FLNR6.25)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50228-12)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK22V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (TDRPRO-5101)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN82)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-Q-2-X)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay (THCU102S3E)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- Te Connectivity Time Delay Relays