Shop All Time Delay Relays
Te Connectivity
7022Pb=Rly Std Off 2P 125Vdc 5
Mfr # 7022PB
Zoro # G905944833
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 125
- Electrical Connection Screw Terminals
- Timer Range .5 “ 5 seconds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7022PB
- Zoro # G905944833
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 125 |
Electrical Connection | Screw Terminals |
Timer Range | .5 “ 5 seconds |
Type of Output | Relay |
Operating Functions | Off-Delay |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer, 480V, SPDT-NO/NC (8001U)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, 90 degree elbow, N1 paint, NEMA 1 (LDB690L)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Pre-Galvanized Steel, Gang Box (BB20L)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-05)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (24EN95)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC6)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-50226-08)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-05)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003601H)
- Te Connectivity Time Delay Relays