Shop All Time Delay Relays
Te Connectivity
7012AFM=RLY.STD.ON.2P.120VAC.1
Mfr # 1-1423157-9
Zoro # G800975024
original price:
$803.97
12% off
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Type of Output Relay
- Operating Functions On-Delay
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1423157-9
- Zoro # G800975024
- Country of Origin Unknown
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Type of Output | Relay |
Operating Functions | On-Delay |
Electrical Connection | Screw Terminals |
Timer Range | 1 “ 10 minutes seconds |
Input Voltage | 110 VAC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAL2)
- ALTRONIX Automotive Fuse, 3A, 32V DC, 25 PK (BF3)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL1630R)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK12V14)
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- SCHNEIDER ELECTRIC Lug Kit, for LC1F630, 1 lug, three 2-600 MCM (DZ2FL3)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2 VA (TR-51628-08)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-110A)
- MACROMATIC TimeDelayRely, 100-240VDC/24-240VAC, 11Pin (TAA2U-G)
- Te Connectivity Time Delay Relays