Shop All Wire Terminals
Te Connectivity
7 POSITION FASTIN FASTON TAB HOUSING (PA
Mfr # 293034-3
Zoro # G300941734
Sold in multiples of 10200 for $16,218.00
$16,218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulation Color Natural
- Max. Temp. 221 Degrees F
- Overall Length 1.3 in
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 293034-3
- Zoro # G300941734
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.3 in |
Details
Insulation Type | Non-Insulated |
Insulation Color | Natural |
Item | Terminal Housing |
Max. Temp. | 221 Degrees F |
Terminal Type | Tab |
Application | Wire/Cable |
Mounting Type | Panel Mount |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, In, Black (HT8SP17)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 100W, 4.2A, DIN Rail (ML100.100)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Black (BS-J-SCW-200-25-BK)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- AFI 230215 16-14 gauge Nylon Insulated Ring Terminals, Blue, 6PK (3003.5683)
- GARDNER BENDER Spade Terminal, 600 V, 16 to 14 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Blue (20-113)
- 3M 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (MVU10-6FX)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- Te Connectivity Wire Terminals