Shop All Headers & Wire Housings
Te Connectivity
7 POS MIXED REC HSG GR
Mfr # 2-1418480-1
Zoro # G800956733
Sold in multiples of 40 for $87.60
$87.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 42V DC
- Height 1.23 in
- Width 1.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1418480-1
- Zoro # G800956733
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 1.23 in |
Width | 1.012 in |
Length | 44 mm |
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 42V DC |
Max. Temp. | 140°C |
Features | Terminal Position Assurance |
Material | Glass-Filled PBT |
IP Rating | IP67 |
Number of Contacts | 7 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Divided Entrance End, White (40N2F21WH)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA8)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-11C3N-W-A/10)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 3 ft. (2137)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings