Shop All Headers & Wire Housings
Te Connectivity
7 POS MIXED REC HSG CODC
Mfr # 3-1418480-1
Zoro # G800956443
product price: $2.45
/ea
Sold in multiples of 95 for $232.75
$232.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 42V DC
- Height 1.23 in
- Width 1.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1418480-1
- Zoro # G800956443
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 1.23 in |
Width | 1.012 in |
Length | 44 mm |
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 42V DC |
IP Rating | IP67 |
Features | Terminal Position Assurance |
Material | Glass-Filled PBT |
Max. Temp. | 140°C |
Number of Contacts | 7 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP3530)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- JANDORF Rock Switch Spst Red 3Tb (61126)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings