Shop All Terminal Blocks
Te Connectivity
7 POS 5.08MM TERMI-BLOK TOP WI
Mfr # 1546074-7
Zoro # G700929981
product price: $3.29
/ea
Sold in multiples of 1000 for $3,290.00
$3,290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 VAC
- Color Black
- Wire Range 30 to 12 AWG
- Number of Rows 1
- PCB Tail Length .15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1546074-7
- Zoro # G700929981
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
PCB Tail Length | .15 in |
Screw Size | M3 |
Pin Length | 3.8 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ELECTRIC 5 in. Metal White Textured Round Blank Flat Cover (TPMTRW-B)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Side (11X449)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC (6ZEF4)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- JOHNSON CONTROLS TERMINAL LED AND LCD DISPLAY (DT-9100-8104)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- Te Connectivity Power Distribution Blocks & Terminal Blocks