Shop All Electrical Parts
Te Connectivity
6VJ1-2 M0=F7557
Mfr # 6609124-2
Zoro # G500985187
product price: $40.39
/ea
Sold in multiples of 50 for $2,019.50
$2,019.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) 5 µA
- Input Voltage Select Dual AC (Series/Parallel)
- Input Type IEC
- Current Rating 6A
- Voltage (Max) 250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6609124-2
- Zoro # G500985187
- Country of Origin Mexico
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) | 5 µA |
Input Voltage Select | Dual AC (Series/Parallel) |
Input Type | IEC |
Current Rating | 6A |
Voltage (Max) | 250 VAC |
Voltage Selection | 2-Voltage |
Filtered | No |
Fuse Options | Fuse Holder |
Type of Connector | IEC 320/C-14 |
Mount Angle | Right Angle |
Mount Style | Snap-In |
Operating Temperature Range | -10 ° - 40 °C |
Output Type | .045" Connector Block |
Filter Type | Power Entry Module |
Switch Type | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Lock, Lock Accessory, Chrome (N1C14TKL)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- GE Molded Case Circuit Breaker, TED Series 30A, 1 Pole, 277V AC (TED113030WL)
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 5.0 HP, 20A (BRY71620NP)
- D-LINK NETWORK CAMERA OUTDOOR ENCLOSURE OTHER ELECTRICAL COMPONENT (DCS-60)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- MERSEN Spare Fuse Cabinet (GSFC)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- Te Connectivity Electrical Parts