Shop All Headers & Wire Housings
Te Connectivity
6POS MT - EDGE HOUSING
Mfr # 1703111-2
Zoro # G300955915
product price: $0.53
/ea
Sold in multiples of 300 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With 926770, 926972 or 926917 Contacts
- Color Gray
- Material Polyamide
- Number of Contacts 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1703111-2
- Zoro # G300955915
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
For Use With | 926770, 926972 or 926917 Contacts |
Color | Gray |
Material | Polyamide |
Number of Contacts | 6 |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-2 |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged (HW-J80804CHQR)
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30116)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings