Shop All Headers & Wire Housings
Te Connectivity
6Pos Mixed Rec Hsg Assy
Mfr # 1703661-1
Zoro # G105979383
Sold in multiples of 20 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Height 1.266 in
- Width 1.394 in
- Features Hybrid Connector; Terminal Position Assurance
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1703661-1
- Zoro # G105979383
- Country of Origin Hungary
- Category Headers & Wire Housings
Dimensions
Height | 1.266 in |
Width | 1.394 in |
Length | 40.2 mm |
Details
Number of Rows | 3 |
Features | Hybrid Connector; Terminal Position Assurance |
Color | Black |
Material | Glass-Filled PBT |
Max. Voltage | 14V DC |
Flammability Rating | UL 94 HB |
Number of Contacts | 6 |
Hole Center to Center | 15 mm |
Max. Temp. | 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Red (HS367-S100-RED)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings