Shop All Headers & Wire Housings
Te Connectivity
6Pos Amp Mcp2.8 Rec Hsg Assy Sealed
Mfr # 4-1418437-1
Zoro # G305979404
product price: $2.59
/ea
Sold in multiples of 2280 for $5,905.20
$5,905.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 44 mm
- Width 1.012 in
- Features Terminal Position Assurance
- Height 1.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1418437-1
- Zoro # G305979404
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 44 mm |
Width | 1.012 in |
Height | 1.23 in |
Details
Number of Rows | 2 |
Features | Terminal Position Assurance |
Color | Blue |
Material | Glass-Filled PBT |
IP Rating | IP67 |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 140°C |
Max. Voltage | 42V DC |
Hole Center to Center | 6 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 480VAC L8-30R BK (HBL2640)
- HONEYWELL Door Switch, SPDT, Quick Conn Terminals, 5A (23AC81)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2Z-DC12)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings