Shop All Headers & Wire Housings
Te Connectivity
6POS AMP MCP2.8 REC HSG ASSY SEALED
Mfr # 3-1418437-1
Zoro # G600956179
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 1.23 in
- Features Terminal Position Assurance
- Color Green
- Width 1.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1418437-1
- Zoro # G600956179
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 1.23 in |
Width | 1.012 in |
Length | 44 mm |
Details
Number of Rows | 2 |
Features | Terminal Position Assurance |
Color | Green |
Material | Glass-Filled PBT |
Max. Voltage | 42V DC |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 140°C |
Hole Center to Center | 6 mm |
Number of Contacts | 6 |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- GENERAC Generac 6612 - Neutral/Ground Kit (6612)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- SCHNEIDER ELECTRIC VoltSensingRely, 5A, 24-240VAC/DC, 12Pin (RM35UA11MW)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings