Shop All Headers & Wire Housings
Te Connectivity
6POS AMP MCP2.8 REC HSG ASSY SEALED
Mfr # 2-1418437-1
Zoro # G300956769
product price: $1.55
/ea
Sold in multiples of 2280 for $3,534.00
$3,534.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Black
- Width 1.011 in
- Length 44 mm
- Height 1.2303 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1418437-1
- Zoro # G300956769
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Width | 1.011 in |
Length | 44 mm |
Height | 1.2303 in |
Details
Number of Rows | 2 |
Color | Black |
Features | Terminal Position Assurance |
Material | Glass-Filled PBT |
Number of Contacts | 6 |
Max. Voltage | 42V DC |
IP Rating | IP67, IP69K |
Hole Center to Center | 6 mm |
Max. Temp. | 140°C |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L (5121056)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- ZORO SELECT 30A Locking Connector 3P 4W 125/250VAC L14-30R BK/WT (71430NC)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings