Shop All Terminal Block Accessories
Te Connectivity
6PCV-03-009
Mfr # 796988-5
Zoro # G201052843
product price: $2.89
/ea
Sold in multiples of 55 for $158.95
$158.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.936 in
- Color Black
- Voltage 300 V
- Terminal Plating Material Tin
- Product Type Barrier Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 796988-5
- Zoro # G201052843
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Length | 1.936 in |
Screw Size | 11841 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- SOUTHWIRE Door Jamb Switch Kit - White (DJSKWH)
- FLEX-STRUT Rigid Conduit Clamp, Size 2" (FS-1100A-2 E/G)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 20A (70720NP)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- Te Connectivity Power Distribution Blocks & Terminal Blocks