Shop All Headers & Wire Housings
Te Connectivity
6P UN-MNL STECKGEH
Mfr # 927712-3
Zoro # G101040070
product price: $1.15
/ea
Sold in multiples of 75 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Polyamide
- Features Panel Mount Feature
- Application Power, Signal
- Standards UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 927712-3
- Zoro # G101040070
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 2 |
Material | Polyamide |
Features | Panel Mount Feature |
Application | Power, Signal |
Standards | UL E28476; UL Recognized |
Color | Natural |
For Use With | Universal MATE-N-LOK Cap or Header |
Hole Center to Center | 6.35 mm |
Connector Terminates To | Wire & Cable |
Number of Contacts | 6 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Max. Voltage | 600V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V04)
- MARATHON 3/4 Hp Aeration Fan Motor, 1 Phase, 3600 Rpm (C1467)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings