Shop All Headers & Wire Housings
Te Connectivity
6P UN-MNL AUFN-GEH
Mfr # 926307-3
Zoro # G001039242
product price: $1.55
/ea
Sold in multiples of 60 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Standards CSA Certified; UL E28476; UL Recognized
- For Use With Universal MATE-N-LOK Plug
- Color Natural
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 926307-3
- Zoro # G001039242
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Universal MATE-N-LOK Plug |
Color | Natural |
Material | Polyamide |
Application | Power, Signal |
Features | Panel Mount Feature |
Max. Voltage | 600V AC |
Hole Center to Center | 6.35 mm |
Connector Terminates To | Wire & Cable |
Number of Contacts | 6 |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-2 |
Contact Type | Socket |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- SICK Optex Photoelectric Sensor (WL170-P122)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings