Shop All Headers & Wire Housings
Te Connectivity
6P PM PLUG VAL-U-LOK V2
Mfr # 1969599-6
Zoro # G400956836
product price: $0.14
/ea
Sold in multiples of 1000 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Natural
- Height 9.6 mm
- Application Power, Signal
- Width 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969599-6
- Zoro # G400956836
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.6 mm |
Width | 0.94 in |
Length | 0.543 in |
Details
Item | Housing |
Number of Rows | 2 |
Color | Natural |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Number of Contacts | 6 |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Flammability Rating | UL 94 V-2 |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Max. Voltage | 600V AC |
Hole Center to Center | 4.2 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1/2In (RB200-50)
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole (SPN-14)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Yellow (HBL2621VY)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-10)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings