Shop All Wire Terminals
Te Connectivity
6P MTA100 HDR ASSY SM FL LF
Mfr # 3-647166-6
Zoro # G700928694
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Connection Material Copper Alloy
- Features Unshrouded Header
- Max. Voltage 250V AC
- Terminal Type Straight Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-647166-6
- Zoro # G700928694
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.29 in |
Details
Insulation Color | Black |
Connection Material | Copper Alloy |
Features | Unshrouded Header |
Max. Voltage | 250V AC |
Terminal Type | Straight Pin |
Item | Connector |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Application | Signal, Printed Circuit Board, Power |
Mounting Type | Board Mount; Vertical; Surface Mount |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BF)
- BURNDY Ground Connector, 4AWG, 1.74In (GB26)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RA18-10FL)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- Te Connectivity Wire Terminals