Shop All PCB Connectors
Te Connectivity
6P MOD 2 STIFT LEI
Mfr # 827730-6
Zoro # G501039308
Sold in multiples of 6000 for $11,940.00
$11,940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PBT
- Color Green
- Features With Board Standoff
- Terminal Type Through Hole - Solder
- Connector Terminates To Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 827730-6
- Zoro # G501039308
- Country of Origin Germany
- Category PCB Connectors
Details
Item | PCB Mount Header |
Material | PBT |
Color | Green |
Features | With Board Standoff |
Terminal Type | Through Hole - Solder |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated; Tin over Nickel |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Current Rating | 5 A |
Contact Type | Pin |
Contact Finish | Gold Flash over Palladium Nickel |
Type | Breakaway |
Number of Rows | 1 |
Connection Material | Copper Zinc |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS2W)
- OMRON Right Angle Actuating Key (44513-0700)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GAR4)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity Wire Connectors & Disconnects