Shop All Headers & Wire Housings
Te Connectivity
6P J-P-T GEH KOMPL
Mfr # 1-963212-1
Zoro # G701040920
product price: $1.69
/ea
Sold in multiples of 528 for $892.32
$892.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Glass-Filled PBT
- Height 1.486 in
- Color Black
- Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-963212-1
- Zoro # G701040920
- Country of Origin Czechia
- Category Headers & Wire Housings
Dimensions
Height | 1.486 in |
Length | 34.5 mm |
Width | 1.035 in |
Details
Number of Rows | 2 |
Material | Glass-Filled PBT |
Color | Black |
Features | Terminal Position Assurance |
Number of Contacts | 6 |
Hole Center to Center | 5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11" L Intermediate Cable Tie BK PK 500 (36J148)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT23171AK60)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel (F44L60)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack (HBL5461W)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings