Shop All Headers & Wire Housings
Te Connectivity
6P FH PLUG VAL-U-LOK V2
Mfr # 1969598-6
Zoro # G100956969
product price: $0.14
/ea
Sold in multiples of 1000 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; UL E28476; UL Recognized
- Height 9.6 mm
- Length 13.8 mm
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969598-6
- Zoro # G100956969
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.6 mm |
Length | 13.8 mm |
Width | 0.937 in |
Details
Item | Housing |
Number of Rows | 2 |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | Natural |
Material | Nylon |
Application | Power, Signal |
Contact Type | Pin |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Max. Voltage | 600V AC |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 6 |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6517)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DPA32V04)
- SENSORSWITCH Power Pack, For Occupancy Sensor (SP20)
- ABB S800 I/O Compact Module Termination Unit (3BSE013232R1 TU812V1)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings