Shop All PCB Connectors
Te Connectivity
.6FHP04H.050.S.STD.30/SP.ST.NSYes
Mfr # 2013011-3
Zoro # G901042083
product price: $5.65
/ea
Sold in multiples of 16 for $90.40
$90.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 50V AC
- Series Free Height
- Height 0.135585 in
- For Use With Receptacle Housing; Printed Circuit Board
- Features With Boss, Grounding Contactand Grounding Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2013011-3
- Zoro # G901042083
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 0.135585 in |
Details
Item | Connector |
Max. Voltage | 50V AC |
Series | Free Height |
For Use With | Receptacle Housing; Printed Circuit Board |
Features | With Boss, Grounding Contactand Grounding Plate |
Material | High Temperature Thermoplastic |
Color | Natural |
Contact Finish | Gold Plated |
Current Rating | 0.5 A |
Number of Rows | 2 |
Connection Material | Copper Alloy |
Max. Temp. | 85°C |
Connector Type | Plug |
Hole Center to Center | 0.6 mm |
Terminal Type | Surface Mount |
Flammability Rating | UL 94 V-0 |
Contact Type | Pin |
Number of Contacts | 50 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK50 (ITCSN-2000-12"-BLACK-50 PCS)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-RQ1-A2)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity Wire Connectors & Disconnects